Shop All Headers & Wire Housings
Te Connectivity
2 Pos Fastin/On Housing Panel Mount
Mfr # 927742-2
Zoro # G105912953
Sold in multiples of 80 for $119.20
$119.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Type Tab
- Color Natural
- Hole Center to Center 5 mm
- Insulated No
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 927742-2
- Zoro # G105912953
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 30.5 mm |
Details
Item | Terminal Housing |
Terminal Type | Tab |
Color | Natural |
Hole Center to Center | 5 mm |
Insulated | No |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 2 |
Material | Polyamide |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EGX)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings