Shop All Strain Relief Connector
Te Connectivity
2 PC PLST CBL CLMP KIT
Mfr # 5748678-1
Zoro # G600984929
product price: $5.19
/ea
Sold in multiples of 15 for $77.85
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plug/Receptacle
- Color Black
- Grommets per Set 4
- Cable Clamp Material ABS
- Grommets With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5748678-1
- Zoro # G600984929
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Insulation Diameter | .185 “ .32 in |
Thread Size | 14702 |
Shell Size | 1 |
Details
For Use With | Plug/Receptacle |
Color | Black |
Grommets per Set | 4 |
Cable Clamp Material | ABS |
Grommets | With |
Cable Clamp Type | Two-Piece RFI/EMI Shield |
Operating Temperature Range | -55 “ 85 °C |
Cable Exit Angle | 180 |
Accessory Type | Backshell/Cable Clamp |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .312-.375 (RSP-9106)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- Te Connectivity Strain Relief Connector