Shop All Electrical Wire & Cable
Te Connectivity
2. Lock Te Iec62196-2 Type 2 Bk
Mfr # 2177787-1
Zoro # G505981450
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Standards UL 94V-0
- Temp. Rating -40 to 80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2177787-1
- Zoro # G505981450
- Country of Origin Italy
- Category Electrical Wire & Cable
Details
Jacket Color | Black |
Standards | UL 94V-0 |
Temp. Rating | -40 to 80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time-Delay, 8A, 250V AC, 10kA (TRM8)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- STEEL CITY Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular (CDOWTG-25)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- REMINGTON INDUSTRIES 14 AWG Gau GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR100)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 25 ft. BK (3045300361)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- SOUTHWIRE Underground Feeder Cable, 1000 ft. L, Wire Size: 12 AWG (13055901)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDKIT)
- Te Connectivity Electrical Wire & Cable