Shop All Headers & Wire Housings
Te Connectivity
2 CIR UNIV M-N-L PLUG NATL
Mfr # 172165-1
Zoro # G701040586
Sold in multiples of 150 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With Mini-Universal MATE-N-LOK Cap Housing/PC Board Pin Headers
- Standards CSA Certified; UL E28476; UL Recognized
- Color Natural
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 172165-1
- Zoro # G701040586
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
For Use With | Mini-Universal MATE-N-LOK Cap Housing/PC Board Pin Headers |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | Natural |
Material | Nylon |
Application | Power, Signal |
Max. Voltage | 600V AC/DC |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Number of Contacts | 2 |
Hole Center to Center | 4.2 mm |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Punchdown Tool, 66 and 110 Blades (EPD-91461)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- AC WORKS NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval (ASE620P)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings