Shop All Headers & Wire Housings
Te Connectivity
2 5MM ST-GEH KPL 4P
Mfr # 1-967402-1
Zoro # G301040573
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Glass-Filled PBT
- Color Black
- Height 39 mm
- Features Sealable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-967402-1
- Zoro # G301040573
- Country of Origin Czechia
- Category Headers & Wire Housings
Dimensions
Height | 39 mm |
Width | 1.7322 in |
Length | 39 mm |
Details
Number of Rows | 2 |
Material | Glass-Filled PBT |
Color | Black |
Features | Sealable |
Max. Temp. | 120°C |
Hole Center to Center | 7 mm |
Number of Contacts | 4 |
IP Rating | IP69K, IP67 |
Flammability Rating | UL 94 HB |
Max. Voltage | 48V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Loaded Patch Panel, 24-Port (310-334)
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- RACO Emt Set Screw Conn, Insul, 1-1/4", Steel (2125)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings