Shop All PCB Connectors
Te Connectivity
1x3 QSFP Kit Assy LP&HS SAN
Mfr # 2057042-7
Zoro # G201042158
product price: $31.15
/ea
Sold in multiples of 3 for $93.45
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Nickel Silver
- For Use With QSFP Cable Assembly; QSFP MSA Compatible Transceiver
- Includes Heat Sink, Lightpipe
- Terminal Type Through Hole - Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2057042-7
- Zoro # G201042158
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
Material | Nickel Silver |
For Use With | QSFP Cable Assembly; QSFP MSA Compatible Transceiver |
Includes | Heat Sink, Lightpipe |
Terminal Type | Through Hole - Press-Fit |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Number of Ports | 3 |
Max. Temp. | 105°C |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects