Shop All PCB Connectors
Te Connectivity
1mm FFC DIP V ASSY 19P NAT(TB)
Mfr # 1-84984-9
Zoro # G601040754
product price: $0.78
/ea
Sold in multiples of 11000 for $8,580.00
$8,580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Length 21 mm
- Color White
- Max. Voltage 125V AC
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-84984-9
- Zoro # G601040754
- Country of Origin Singapore
- Category PCB Connectors
Dimensions
Length | 21 mm |
Width | 0.118 in |
Height | 5.6 mm |
Details
Item | Connector |
Material | Glass-Filled PBT |
Color | White |
Max. Voltage | 125V AC |
Application | Signal |
Features | Circuit Identification Feature |
Series | FPC |
Connection Material | Phosphor Bronze |
Number of Rows | 1 |
Connector Terminates To | Flexible Printed Circuit |
Number of Contacts | 19 |
Current Rating | 1 A |
Hole Center to Center | 1 mm |
Contact Plating Thickness | 1 µm |
Contact Finish | Matte Tin Plated |
Connector Type | Receptacle |
Terminal Type | Through Hole |
Contact Type | Socket |
Terminal Finish | Matte Tin Plated |
Max. Temp. | 85°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity PCB Connectors