Shop All PCB Connectors
Te Connectivity
1FHP 64 30A/S S C S10 12 13 15
Mfr # 5146888-1
Zoro # G301042584
product price: $5.45
/ea
Sold in multiples of 400 for $2,180.00
$2,180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Series 1mm FH
- Standards CSA Certified; IEEE 1386; UL E28476; UL Listed
- Width 150 in
- Height 8.38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5146888-1
- Zoro # G301042584
- Country of Origin China
- Category PCB Connectors
Dimensions
Width | 150 in |
Height | 8.38 mm |
Length | 1.347 in |
Details
Item | PCB Mount Header |
Max. Voltage | 250V AC |
Series | 1mm FH |
Standards | CSA Certified; IEEE 1386; UL E28476; UL Listed |
Material | Thermoplastic |
Features | With Boss |
For Use With | Receptacle Assembly |
Number of Rows | 2 |
Max. Temp. | 110°C |
Terminal Type | Surface Mount |
Hole Center to Center | 1 mm |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Contact Type | Pin |
Contact Plating Thickness | 0.76 µm |
Contact Finish | Matte Gold Plated |
Connection Material | Phosphor Bronze |
Number of Contacts | 64 |
Terminal Finish | Tin Plated |
Current Rating | 1 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - Natural White (CCUC7-125-C-NATURAL)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB5AD53)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity PCB Connectors