Shop All Wire Terminals
Te Connectivity
19P MTA100 CONN ASSY POL RIB
Mfr # 4-643815-9
Zoro # G000928530
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Color Blue
- Connection Material Copper Alloy
- Features Strain Relief
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-643815-9
- Zoro # G000928530
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 25.4 mm |
Details
Wire Range | 26 AWG |
Insulation Color | Blue |
Connection Material | Copper Alloy |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Item | Connector |
Max. Voltage | 250V AC |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Closed End Receptacle |
Wire Type | Stranded, Discrete Wire |
Application | Signal, Wire and Cable, Power |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- MERSEN Forklift Limiter Fuse, CNN Series, 300A, Very Fast Acting, 130VAC, Bolt-On (CNN300)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- 3M 12-10 AWG Nylon Ring Terminal 5/16" Stud PK500 (MNG10-516R/SK)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (4FRH8)
- Te Connectivity Wire Connectors & Disconnects