Shop All Headers & Wire Housings
Te Connectivity
18P TIMER CONN HSG R/H NATL
Mfr # 641414-1
Zoro # G900957661
product price: $1.19
/ea
Sold in multiples of 75 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 21.11 mm
- Standards CSA, UL E28476
- Material Nylon
- Features Circuit Identification Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 641414-1
- Zoro # G900957661
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 21.11 mm |
Details
Color | Black |
Item | Housing |
Standards | CSA, UL E28476 |
Material | Nylon |
Features | Circuit Identification Feature |
Hole Center to Center | 5.59 mm |
Number of Contacts | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036)
- BLACK BOX Cat6 Keystone Feed-Through Straight-Pinn (FM692)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x8.00, SS Type 316L (A36H2408SS6LP)
- ABB 6H-1B-1 Steel Conduit Hanger 3/4 (96781)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings