Shop All Headers & Wire Housings
Te Connectivity
18P RCPT VAL-U-LOK GWT/V0
Mfr # 1-2296205-8
Zoro # G300955403
Sold in multiples of 200 for $122.00
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Application Power
- Connector Type Receptacle
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-2296205-8
- Zoro # G300955403
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Material | Nylon |
Application | Power |
Connector Type | Receptacle |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Number of Contacts | 18 |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8C-3)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32BA)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings