Shop All Headers & Wire Housings
Te Connectivity
18P PM PLUG VAL-U-LOK V0
Mfr # 1-1969613-8
Zoro # G100955191
product price: $0.37
/ea
Sold in multiples of 250 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 11.6 mm
- Material Nylon
- Color Natural
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1969613-8
- Zoro # G100955191
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11.6 mm |
Length | 39 mm |
Width | 0.9055 in |
Details
Item | Housing |
Number of Rows | 2 |
Material | Nylon |
Color | Natural |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Max. Voltage | 600V AC |
Number of Contacts | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- NOARK Contactor, Mini, 230Vac, 1No Aux (C06.310-230)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121206CHQTSS)
- GROTE Switch, Sealed, On/Off, 2 Screw, 20A (82-2111)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings