Shop All Headers & Wire Housings
Te Connectivity
18P PM PLUG VAL-U-LOK V0
Mfr # 1-1586018-8
Zoro # G700956314
product price: $0.30
/ea
Sold in multiples of 300 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 9.6 mm
- Features Circuit Identification Feature; With Multiple Contact Types
- Material Nylon
- Length 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1586018-8
- Zoro # G700956314
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Length | 39 mm |
Width | 0.94 in |
Max. Insulation Dia. | 3.1 mm |
Details
Item | Housing |
Number of Rows | 2 |
Features | Circuit Identification Feature; With Multiple Contact Types |
Material | Nylon |
Color | White |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Number of Contacts | 18 |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Wire Type | Discrete |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GNG3)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings