Shop All Headers & Wire Housings
Te Connectivity
18P PM PLUG VAL-U-LOK PM GW
Mfr # 1-1586861-8
Zoro # G100955085
product price: $0.66
/ea
Sold in multiples of 150 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E28476; UL Recognized
- Color White
- Material Polyamide
- Features Circuit Identification Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1586861-8
- Zoro # G100955085
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Length | 39 mm |
Width | 0.94 in |
Max. Insulation Dia. | 0.122 in |
Details
Item | Connector |
Number of Rows | 2 |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | White |
Material | Polyamide |
Features | Circuit Identification Feature |
Application | Power |
Connector Type | Plug |
Number of Contacts | 18 |
Max. Voltage | 600V AC |
Hole Center to Center | 4.2 mm |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Wire Connector Style | Rectangular |
Max. Temp. | 105°C |
Contact Type | Pin |
Wire Type | Discrete |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 12A, Fast-Acting, 600V AC, Cylindrical (FWC-12A10F)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings