Shop All Wire Terminals
Te Connectivity
18P MTA156 HDR ASSY SQ STR F/L
Mfr # 1-644752-8
Zoro # G700928311
Sold in multiples of 55 for $81.95
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Max. Voltage 600V AC
- Standards UL, CSA Listed
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-644752-8
- Zoro # G700928311
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 2.808 in |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V AC |
Item | Header |
Standards | UL, CSA Listed |
Terminal Type | Tab |
Connection Type | Through Hole - Solder |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Vertical |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL8452C)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB9)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-6S-BL-RC-NBL/125N)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- Te Connectivity Wire Connectors & Disconnects