Shop All Wire Terminals
Te Connectivity
18P MTA156 HDR ASSY SQ R/A F/L
Mfr # 1-640389-8
Zoro # G200928132
product price: $1.35
/ea
Sold in multiples of 65 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Overall Length 2.652 in
- Connection Material Copper Alloy
- Features Unshrouded Header
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640389-8
- Zoro # G200928132
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 2.652 in |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Item | Connector |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Terminal Type | Pin |
Standards | UL, CSA Listed |
Connection Type | Right Angle, Through Hole - Solder |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLS090)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #6 Stud PK1000 (MU18-6FLK)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500 (MU10-10FBK)
- Te Connectivity Wire Terminals