Shop All Wire Terminals
Te Connectivity
18P MTA100 CONN ASSY 22AWG RED
Mfr # 4-640440-8
Zoro # G200928286
product price: $5.75
/ea
Sold in multiples of 15 for $86.25
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Max. Voltage 250V AC
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Terminal Type Closed End Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640440-8
- Zoro # G200928286
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.9 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Closed End Receptacle |
Item | Connector |
Features | Strain Relief |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Wire Type | Stranded, Discrete Wire |
Application | Signal, Wire and Cable |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Adapter Pwr Cord 18/3Spt-2 6In (6991)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- Te Connectivity Wire Terminals