Shop All Headers & Wire Housings
Te Connectivity
18P MINI UMNL2 CAP HSG UL94V0
Mfr # 794209-1
Zoro # G200957194
product price: $3.39
/ea
Sold in multiples of 50 for $169.50
$169.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Mini-Universal MATE-N-LOK 2 Plug Housing
- Application Power, Signal
- Material Nylon
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794209-1
- Zoro # G200957194
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
For Use With | Mini-Universal MATE-N-LOK 2 Plug Housing |
Application | Power, Signal |
Material | Nylon |
Color | Natural |
Standards | UL E28476; UL Recognized |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Hole Center to Center | 4.14 mm |
Max. Voltage | 600V AC/DC |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Number of Contacts | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- SIMPSON Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC (SCGH8500E)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB443MA0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings