Shop All Headers & Wire Housings
Te Connectivity
18P MINI UMNL PLUG HSG
Mfr # 770584-1
Zoro # G200957590
Sold in multiples of 70 for $90.30
$90.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Mini-Universal MATE-N-LOK Cap Housing
- Number of Rows 2
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770584-1
- Zoro # G200957590
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | White |
For Use With | Mini-Universal MATE-N-LOK Cap Housing |
Number of Rows | 2 |
Material | Nylon |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 4.14 mm |
Max. Voltage | 600V AC/DC |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Number of Contacts | 18 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Fiber Optic Tool Kit (FTK-PP)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- FESTO Proximity Sensor SME-8-K-LED-230 (SME-8-K-LED-230)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings