Shop All Headers & Wire Housings
Te Connectivity
18P FH PLUG VAL-U-LOK V2
Mfr # 1-1969598-8
Zoro # G100955610
product price: $0.36
/ea
Sold in multiples of 250 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 9.6 mm
- Length 39 mm
- Material Nylon
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1969598-8
- Zoro # G100955610
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Length | 39 mm |
Width | 0.937 in |
Details
Item | Housing |
Number of Rows | 2 |
Material | Nylon |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Number of Contacts | 18 |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (1750-A-1)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 3A @ 240V AC, Actuator Location: Top (9007MS02S0054)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A (LC2D18B7)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings