Shop All Headers & Wire Housings
Te Connectivity
18P FH PLUG VAL-U-LOK FH GW
Mfr # 1-1586862-8
Zoro # G000955086
product price: $0.69
/ea
Sold in multiples of 150 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 0.94 in
- Color White
- Material Polyamide
- For Use With Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1586862-8
- Zoro # G000955086
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.94 in |
Height | 9.6 mm |
Length | 39 mm |
Max. Insulation Dia. | 0.122 in |
Details
Item | Connector |
Number of Rows | 2 |
Color | White |
Material | Polyamide |
For Use With | Printed Circuit Board |
Features | Circuit Identification Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Wire Type | Discrete |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Connector Type | Plug |
Number of Contacts | 18 |
Contact Type | Pin |
Wire Connector Style | Rectangular |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0502)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK25 (V500 3/8Y)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings