Shop All Wire Disconnects
Te Connectivity
187 PL MKII REC. 18-14AWG PTBR
Mfr # 170326-1
Zoro # G601009157
product price: $0.06
/ea
Sold in multiples of 5000 for $300.00
$300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .85 in
- Terminal Type Receptacle
- Wire Insulation Diameter (Max) .141 in
- Contact Base Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170326-1
- Zoro # G601009157
- Country of Origin China
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .85 in |
Wire Insulation Diameter (Max) | .141 in |
Mating Tab Width | .187 in |
Accepts Wire Insulation Diameter Range | .082 - .141 in |
Details
Terminal Type | Receptacle |
Contact Base Material | Brass |
Plating Material | Pre-Tin |
Disconnect Type | Quick Connect |
Terminal Orientation | Straight |
Wire/Cable Type | Discrete Wire |
Receptacle Stock Thickness | .012 in |
Terminal & Splice Style | Receptacle |
Barrel Type | Open |
Crimp Type | F-Crimp |
Mating Retention Type | Dimple |
Operating Temperature Range | -40 221 °F |
Wire Insulation Support | With |
Mating Tab Thickness | .02 in |
Discrete Wire Type | Stranded |
UL Rating | Recognized |
Fully Insulated | No |
Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 120/240V AC (4MTU8)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- Te Connectivity Wire Connectors & Disconnects