Shop All Wire Disconnects
Te Connectivity
187 PIDG FASTON REC
Mfr # 9-160479-2
Zoro # G800976267
product price: $0.57
/ea
Sold in multiples of 250 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21.8mm[.862in]
- Plating Material Brass, Tin
- Insulated Wire Support Yes
- Contact Plating Material Tin
- FASTON Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-160479-2
- Zoro # G800976267
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 21.8mm[.862in] |
Wire Size (mm²)(mm²) | 1.31 - 2.1 |
Wire Size (AWG)(AWG) | 16 - 14 |
Mating Tab Width | 4.8mm[.189in] |
Wire Insulation Diameter (Max) | 4.3mm[.17in] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 17" UV Black Heavy Duty Cable Zip Ties, 10PK (199217)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761C)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- PROFESSIONAL PLASTICS Poly Pull Plug, 4.000, Item# 2250-040 (50 PC Case) [Case] (FABPOLYPLUG2250-040-CS50-PC)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- Te Connectivity Wire Connectors & Disconnects