Shop All Headers & Wire Housings
Te Connectivity
187 HSG. PL MKII REC. NAT
Mfr # 173974-1
Zoro # G200956241
product price: $0.13
/ea
Sold in multiples of 1000 for $130.00
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Length 24.3 mm
- Material Nylon
- Flammability Rating UL 94 V-0
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 173974-1
- Zoro # G200956241
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 24.3 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Number of Contacts | 1 |
Terminal Type | Receptacle |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- LEVITON Straight Blade Plug (14W49)
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings