Shop All Wire Terminals
Te Connectivity
187 FAST TAB 032TPBR
Mfr # 62162-1
Zoro # G000941195
product price: $0.46
/ea
Sold in multiples of 20000 for $9,200.00
$9,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 0.145 in
- Connection Type Through Hole
- Max. Temp. 230 Degrees F
- Terminal Type Tab
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62162-1
- Zoro # G000941195
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.145 in |
Details
Connection Type | Through Hole |
Max. Temp. | 230 Degrees F |
Terminal Type | Tab |
Application | Printed Circuit Board |
Mounting Type | Stud Mount |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Waterproof Switch, SPST, Black (B7151-516)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (HS500-1000-4)
- DAYTON Control Transformer, 150 VA, 80 °C, 12/24V AC, 120V AC (31EH96)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (PN14-8R-C)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- Te Connectivity Wire Connectors & Disconnects