Shop All Headers & Wire Housings
Te Connectivity
187 FAST RCPT HSG 3 CIR M NAT
Mfr # 360010-2
Zoro # G400957475
product price: $0.30
/ea
Sold in multiples of 152 for $45.60
$45.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.69 mm
- Material Nylon
- Color Natural
- Connector Type Receptacle
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 360010-2
- Zoro # G400957475
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 35.69 mm |
Max. Insulation Dia. | 0.17 in |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Natural |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 3 |
Terminal Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BF)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural (24BCW100)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings