Shop All Headers & Wire Housings
Te Connectivity
18 MTE SHRD PIN HSG SR LATCH
Mfr # 1-103653-7
Zoro # G900955650
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 250V AC
- Height 6.604 mm
- Length 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-103653-7
- Zoro # G900955650
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 6.604 mm |
Length | 1.89 in |
Details
Color | Black |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Connection Material | Phosphor Bronze |
Hole Center to Center | 2.54 mm |
Material | Thermoplastic |
Connector Type | Plug |
Max. Temp. | 105°C |
Terminal Type | Insulation Displacement Crimp |
Current Rating | 3 A |
Number of Contacts | 18 |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606R)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 277/480VAC L22-20R BK (HBL2520)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings