Shop All Headers & Wire Housings
Te Connectivity
17P SL156 HSG W/LCK RAMP W/TBS
Mfr # 1-770849-7
Zoro # G200955688
product price: $0.58
/ea
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 1/4 in
- Standards CSA Certified; UL E28476; UL Listed
- Application Power, Signal
- Length 2.651 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-770849-7
- Zoro # G200955688
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 1/4 in |
Length | 2.651 in |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Standards | CSA Certified; UL E28476; UL Listed |
Application | Power, Signal |
Material | Nylon |
Color | Natural |
For Use With | SL .156 Contacts |
Hole Center to Center | 3.96 mm |
Max. Voltage | 250V AC |
Connector Type | Receptacle |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Number of Contacts | 17 |
Contact Type | Socket |
Current Rating | 6.5 A |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- LEESON 0.75 Hp Scr Motor, 1750 Rpm, 90 V, 56C Frame, Tefc, 098032.00 (098032.00)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings