Shop All Wire Terminals
Te Connectivity
17P MTA156 HDR ASSY FL/STR SN
Mfr # 1-640445-7
Zoro # G900928494
product price: $1.85
/ea
Sold in multiples of 125 for $231.25
$231.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Standards UL, CSA Listed
- Overall Length 2.652 in
- Terminal Type Tab
- Features Unshrouded Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640445-7
- Zoro # G900928494
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 2.652 in |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Standards | UL, CSA Listed |
Terminal Type | Tab |
Features | Unshrouded Header |
Connection Type | Through Hole - Solder |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Item | Header |
Max. Voltage | 600V AC |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Vertical |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Receptacle (8300-HGY)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFGW)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RA18-10FS)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU14-10FBK)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 10 PK (RVS2-3.5-10)
- Te Connectivity Wire Connectors & Disconnects