Shop All Wire Terminals
Te Connectivity
17P MTA156 CONN ASSY 22AWG RED
Mfr # 4-640433-7
Zoro # G500928382
product price: $1.99
/ea
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Features Strain Relief
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Terminal Type Closed End Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640433-7
- Zoro # G500928382
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.56 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Features | Strain Relief |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Terminal Type | Closed End Receptacle |
Max. Temp. | 221 Degrees F |
Wire Type | Discrete Wire, Stranded |
Max. Voltage | 600V AC |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Application | Power, Wire and Cable |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H912)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 (HDT-1100-48A-RED)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK #10 RING TERMINAL (AWG Yellow 10-12) 100/bag (RHB5-10)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- Te Connectivity Wire Connectors & Disconnects