Shop All Headers & Wire Housings
Te Connectivity
16P SL156 HSG W/O LCK RAMP
Mfr # 1-640251-6
Zoro # G800955156
product price: $0.48
/ea
Sold in multiples of 20000 for $9,600.00
$9,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 18 AWG
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640251-6
- Zoro # G800955156
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Height | 6.35 mm |
Length | 2.496 in |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Application | Power, Signal |
For Use With | SL .156 Contacts |
Material | Nylon |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Connector Type | Receptacle |
Hole Center to Center | 3.96 mm |
Standards | CSA Certified; UL E28476; UL Listed |
Number of Contacts | 16 |
Connector Terminates To | Wire & Cable |
Current Rating | 6.5 A |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 100VAC (8501KFR12V20)
- KILLARK Bushing, Reducing (R-63)
- MURR ELEKTRONIK AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw terminal (50085)
- EATON BUSSMANN Cooper Bussmann BP-ATM-15-RP 15 Amps Blue Auto Fuse - 5 Pack (157665)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings