Shop All Headers & Wire Housings
Te Connectivity
16P PM PLUG VAL-U-LOK V2
Mfr # 1-1969599-6
Zoro # G600955677
product price: $0.37
/ea
Sold in multiples of 300 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
- Application Power, Signal
- Height 9.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1969599-6
- Zoro # G600955677
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Length | 34.8 mm |
Width | 0.94 in |
Details
Item | Housing |
Number of Rows | 2 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Color | Natural |
Terminal Type | Crimp |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Max. Voltage | 600V AC |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 16 |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Black Powerpole Housing, 30A, PK10 (122470-010)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- MERSEN UL Class Fuse, H Class, RFS Series, Fast-Acting, 30A, 600V AC (RFS30)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings