Shop All Wire Terminals
Te Connectivity
16P MTA156 HDR ASSY R/A SQ LF
Mfr # 4-644769-6
Zoro # G200928071
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Type Right Angle, Through Hole - Solder
- Overall Length 2.652 in
- Terminal Type Pin
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-644769-6
- Zoro # G200928071
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 2.652 in |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Connection Type | Right Angle, Through Hole - Solder |
Terminal Type | Pin |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Item | Connector |
Max. Voltage | 600V AC |
Application | Power, Printed Circuit Board, Power |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, Non-Indicating (FNM-2)
- CYBERPOWER 2200Va Ups Avr 2U Rm/T (OR2200LCDRTXL2U)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (RVS1.25-3.5-100)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-6-EC)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- Te Connectivity Wire Terminals