Shop All Wire Terminals
Te Connectivity
16P MTA100 HDR ASSY F/L SQ STR
Mfr # 1-640456-6
Zoro # G300928056
product price: $1.59
/ea
Sold in multiples of 60 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Standards UL, CSA Listed
- Pin Length (In.) 0.295 in
- Terminal Type Straight Pin
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640456-6
- Zoro # G300928056
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 1.7 in |
Details
Insulation Color | Natural |
Item | Connector |
Standards | UL, CSA Listed |
Terminal Type | Straight Pin |
Connection Material | Copper Alloy |
Connection Type | Through Hole - Solder |
Max. Temp. | 221 Degrees F |
Max. Voltage | 250V AC |
Features | Unshrouded Header |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, Electrical, Flush Round, SS (T40A4507)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN13)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- TECHFLEX Braided Sleeving, 1.000 In., 10 ft., Black (NHN1.00BK10)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- Te Connectivity Wire Connectors & Disconnects