Shop All Headers & Wire Housings
Te Connectivity
16P MINI UMNL PLUG HSG
Mfr # 794824-1
Zoro # G100957478
product price: $0.83
/ea
Sold in multiples of 25000 for $20,750.00
$20,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Mini-Universal MATE-N-LOK Sealed Cap Housing
- Height 15.21 mm
- Number of Rows 2
- Length 37.24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794824-1
- Zoro # G100957478
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 15.21 mm |
Length | 37.24 mm |
Width | 23.7 mm |
Details
Item | Housing |
Color | White |
For Use With | Mini-Universal MATE-N-LOK Sealed Cap Housing |
Number of Rows | 2 |
Material | Nylon |
Application | Power, Signal |
Max. Voltage | 600V AC/DC |
Terminal Type | Crimp |
Hole Center to Center | 4.14 mm |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Number of Contacts | 16 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- ANDERSON POWER PRODUCTS Mounting Clamp, For PP15, PP45, Aluminum (1462G1)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB2175)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 50A, Not Rated (7139)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings