Shop All PCB Connectors
Te Connectivity
16P MICRO MNL ASSY VRT SMT LF
Mfr # 4-794637-6
Zoro # G501044142
Sold in multiples of 175 for $551.25
$551.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Plug Housing
- Min. Single Wire Size 30 AWG
- Material High Temperature Nylon
- Max. Voltage 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-794637-6
- Zoro # G501044142
- Country of Origin China
- Category PCB Connectors
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 20 AWG |
Max. Insulation Dia. | 1.52 mm |
Details
Item | Header |
Color | Black |
For Use With | Plug Housing |
Material | High Temperature Nylon |
Max. Voltage | 250V AC/DC |
Application | Power |
Standards | CSA Certified; UL E28476; UL Recognized |
Number of Contacts | 16 |
Number of Rows | 2 |
Hole Center to Center | 3 mm |
Terminal Type | Surface Mount |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Current Rating | 5 A |
Terminal Finish | Matte Tin Plated |
Contact Type | Pin |
Max. Temp. | 105°C |
Contact Plating Thickness | 0.38 µm |
Contact Finish | Gold Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects