Shop All Sensor Cordsets & Receptacles
Te Connectivity
16 Position Nanorf Module P.C.B. Mount-Daughtercard Vita
Mfr # 2828392-1
Zoro # G805981631
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Impedance 50 Ω
- Connector Mounting Type Board Mount
- Product Type Module
- Plating Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2828392-1
- Zoro # G805981631
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Details
Body Material | Stainless Steel |
Impedance | 50 Ω |
Connector Mounting Type | Board Mount |
Product Type | Module |
Plating Finish | Passivated |
VITA 67 | Yes |
Connector & Contact Terminates To | Wire & Cable |
Operating Temperature Range | -65 to 120°C |
RF Contact Spacing | .11 in |
Mounting Angle | Right Angle |
Number of Positions | 16 |
Contact Current Rating (Max) | 1A |
Center Contact Material | Beryllium Copper |
Circuit Application | Signal |
Number of Coaxial Contacts | 16 |
Module Mounting Type | Screw |
Connector System | Cable-to-Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Bar, 30A, 240V, 2 Poles (DG221NRB)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- TECHFLEX Deutsch, Connector Kit, 12 Pin (DT12GY)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- BRAD HARRISON 3P FEMALE STRAIGHT 12FT CORDSET CABLE (1300060232)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- Te Connectivity Sensors