Shop All Headers & Wire Housings
Te Connectivity
16 MODIV HSG COMP DR .100 POL
Mfr # 102387-3
Zoro # G300956646
product price: $2.15
/ea
Sold in multiples of 40 for $86.00
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 250V AC
- Height 7.23 mm
- Length 24.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 102387-3
- Zoro # G300956646
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 7.23 mm |
Length | 24.9 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Connector Type | Receptacle |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Material | Thermoplastic |
Hole Center to Center | 2.54 mm |
Connection Material | Beryllium Copper |
Standards | CSA LR7189; UL E28476 |
Flame Retardant | Yes |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Number of Contacts | 16 |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep (NFP-3000)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 44 AWG Gauge, 0.0020” Diameter, 1000 Feet (44SS316L1000)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- SIEMENS Circuit Breaker, QP Series 100A, 2 Pole, 120/240V AC (ITEQ2100)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings