Shop All Wire Terminals
Te Connectivity
16-14 F.E.P.G. RING TONGUE NO.
Mfr # 342142-1
Zoro # G300942823
Sold in multiples of 20000 for $4,800.00
$4,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl, PVC
- Stud Size #6
- Insulation Color Blue
- Seam Long, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 342142-1
- Zoro # G300942823
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.72 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl, PVC |
Insulation Color | Blue |
Seam | Long, Closed Barrel |
Wire Type | Regular Wire |
Features | Sheared Terminal |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Insulation Dia | 0.118 to 0.193 in |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-50)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLLS025)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 100 (SC25-10-100)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- PANDUIT Flanged Fork Terminal, nylon insulated, (PN10-10FF-D)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (MU10-10RHTX)
- Te Connectivity Wire Connectors & Disconnects