Shop All Headers & Wire Housings
Te Connectivity
15P UN-MNL AUFN-GEH
Mfr # 926647-2
Zoro # G001039525
product price: $1.59
/ea
Sold in multiples of 700 for $1,113.00
$1,113.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Polyamide
- Color Black
- Standards UL E28476; UL Recognized
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926647-2
- Zoro # G001039525
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 3 |
Material | Polyamide |
Color | Black |
Standards | UL E28476; UL Recognized |
Application | Power, Signal |
Features | Panel Mount Feature |
Contact Type | Pin |
Hole Center to Center | 6.35 mm |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Number of Contacts | 15 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings