Shop All Headers & Wire Housings
Te Connectivity
15P UMNL PLUG HSG
Mfr # 350736-1
Zoro # G300956547
product price: $0.85
/ea
Sold in multiples of 150 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Universal MATE-N-LOK Cap or Header
- Number of Rows 3
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 350736-1
- Zoro # G300956547
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Universal MATE-N-LOK Cap or Header |
Number of Rows | 3 |
Material | Nylon |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 125°C |
Number of Contacts | 15 |
Max. Voltage | 600V AC |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Hole Center to Center | 6.35 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Deck, Adder (8501XB40)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings