Shop All Headers & Wire Housings
Te Connectivity
15P. TIMER HOUSING
Mfr # 928237-1
Zoro # G400957611
product price: $4.49
/ea
Sold in multiples of 15 for $67.35
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 95 mm
- Height 0.583 in
- Number of Rows 2
- Width 1.067 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 928237-1
- Zoro # G400957611
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 95 mm |
Height | 0.583 in |
Width | 1.067 in |
Details
Number of Rows | 2 |
Color | Gray |
Number of Contacts | 15 |
Hole Center to Center | 5.08 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANL2)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW V4A, 5-pol. 6-8mm max. 0, 75mm² (7004-12881-0000000)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings