Shop All Wire Terminals
Te Connectivity
15P MTA156 CONN ASSY 20AWG YEL
Mfr # 4-640427-5
Zoro # G400928062
product price: $2.19
/ea
Sold in multiples of 500 for $1,095.00
$1,095.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Color Yellow
- Max. Voltage 600V AC
- Overall Length 2.34 in
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640427-5
- Zoro # G400928062
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 2.34 in |
Details
Wire Range | 20 AWG |
Insulation Color | Yellow |
Max. Voltage | 600V AC |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Features | Strain Relief |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Item | Connector Assembly |
Max. Temp. | 221 Degrees F |
Terminal Type | Socket |
Wire Type | Stranded, Discrete Wire |
Application | Power, Printed Circuit Board, Wire and Cable |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SL PG 120.00)
- HILLSDALE TERMINAL 22-18 Red T-Tap, PK1000 (20514)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (RVS1.25-3.5-100)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 15PK (69964)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- GB CONNECTR CRIMP SLEEVE100 (10-410C)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- Te Connectivity Wire Connectors & Disconnects