Shop All Wire Terminals
Te Connectivity
15P MTA100 HDR ASY FL/STR LF
Mfr # 4-641126-5
Zoro # G300928889
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Overall Length 1.6 in
- Features Unshrouded Header
- Connection Type Through Hole - Solder
- Pin Length (In.) 0.295 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-641126-5
- Zoro # G300928889
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.6 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Features | Unshrouded Header |
Connection Type | Through Hole - Solder |
Standards | UL, CSA Listed |
Item | Connector |
Terminal Type | Straight Pin |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Application | Signal, Printed Circuit Board |
Mounting Type | Cable Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC2D09G7)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (KLDR007)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU14-47PX-A)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (B14-6FL)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 16 - 12 AWG - 100 Pcs - Red (WWNUT-12-RD-100)
- Te Connectivity Wire Connectors & Disconnects