Shop All Wire Terminals
Te Connectivity
15P MTA100 HDR ASSY PO/ST LF
Mfr # 4-641213-5
Zoro # G000927991
product price: $5.15
/ea
Sold in multiples of 500 for $2,575.00
$2,575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Voltage 250V AC
- Connection Type Through Hole - Solder
- Overall Length 1.6 in
- Terminal Type Straight Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-641213-5
- Zoro # G000927991
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.6 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Max. Voltage | 250V AC |
Connection Type | Through Hole - Solder |
Item | Connector |
Terminal Type | Straight Pin |
Connection Material | Copper Alloy |
Application | Signal, Printed Circuit Board |
Standards | UL, CSA Listed |
Mounting Type | Board Mount; Vertical; Through Hole |
Features | Unshrouded Header |
Max. Temp. | 221 Degrees F |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621SW)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK10 (164272-2010)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- POWER FIRST Non-Insulated Wire Terminal Kit w/Tool 270 Piece (24C973)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- ABB AF16 30A, 4P, Screw Term, 24-60V50/60Hz, 20- (AF16-40-00-11)
- Te Connectivity Wire Connectors & Disconnects