Shop All Wire Terminals
Te Connectivity
15P MTA100 FD THRU ASSY BLUE
Mfr # 4-640622-5
Zoro # G200928644
product price: $1.19
/ea
Sold in multiples of 65 for $77.35
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Color Blue
- Overall Length 1.6 in
- Wire Type Discrete Wire, Stranded
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640622-5
- Zoro # G200928644
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.6 in |
Details
Wire Range | 26 AWG |
Insulation Color | Blue |
Wire Type | Discrete Wire, Stranded |
Features | Strain Relief |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Feed Through Receptacle |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Item | Connector |
Application | Signal, Wire and Cable |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- SQUARE D Panelboard Cover, Surface (NC32S)
- BUYERS PRODUCTS Black Pre-Wired 7-Function Panel Multi-Function Programmable (6391208)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (SVS2-5-100)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- GARDNER BENDER 22-18 Ga. Insulated Wire Butt Splice Red 22 pk (20-121)
- MIDWEST FASTENER 6 WG Insulated Ring Terminals 10PK (60848)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- Te Connectivity Wire Terminals