Shop All Wire Terminals
Te Connectivity
15P MTA100 CONN ASSY WHT
Mfr # 4-640441-5
Zoro # G000928493
product price: $1.95
/ea
Sold in multiples of 1000 for $1,950.00
$1,950.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Max. Temp. 221 Degrees F
- Standards UL, CSA Listed
- Overall Length 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640441-5
- Zoro # G000928493
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.6 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Item | Connector |
Connection Material | Copper Alloy |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Closed End Receptacle |
Features | Strain Relief |
Max. Voltage | 250V AC |
Wire Type | Stranded, Discrete Wire |
Application | Signal, Wire and Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU14-10FBK)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Connection Material: Tin-Plated Copper (PNF18-6F-C)
- Te Connectivity Wire Terminals