Shop All Wire Terminals
Te Connectivity
15P MTA100 CONN ASSY F/T NATL
Mfr # 4-640621-5
Zoro # G000928745
product price: $1.55
/ea
Sold in multiples of 1000 for $1,550.00
$1,550.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Standards UL, CSA Listed
- Max. Voltage 250V AC
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640621-5
- Zoro # G000928745
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.6 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Item | Connector |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Feed Through Receptacle |
Features | Strain Relief |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Dimmer Snsr, Wall, Black (MS-Z101-V-BL)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 3-Pack (312303)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #4 Stud PK1000 (MU18-4FLK)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- Te Connectivity Wire Connectors & Disconnects