Shop All Headers & Wire Housings
Te Connectivity
15P MR II PLUG HSG V0 RED
Mfr # 1-640523-0
Zoro # G800955385
Sold in multiples of 750 for $2,617.50
$2,617.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 5
- Standards CSA Certified; UL E28476; UL Recognized
- Color Red
- Max. Voltage 250V AC
- Width 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-640523-0
- Zoro # G800955385
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 1.17 in |
Length | 0.84 in |
Height | 12.95 mm |
Max. Insulation Dia. | 2.92 mm |
Details
Item | Housing |
Number of Rows | 5 |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | Red |
Max. Voltage | 250V AC |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 4.19 mm |
Number of Contacts | 15 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 30A, 250V AC, Indicating (FRN-R-30ID)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings