Shop All Headers & Wire Housings
Te Connectivity
15P MR II CAP HSG V0 RED
Mfr # 1-640513-0
Zoro # G200955237
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 7.37 mm
- Number of Rows 5
- Length 1.06 in
- Width 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640513-0
- Zoro # G200955237
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 7.37 mm |
Length | 1.06 in |
Width | 1.17 in |
Max. Insulation Dia. | 0.115 in |
Details
Item | Housing |
Color | Red |
Number of Rows | 5 |
Standards | CSA Certified; UL E28476; UL Recognized |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Max. Voltage | 250V AC |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 15 |
Contact Type | Pin |
Hole Center to Center | 4.2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30316)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Yellow (HS364-S50-YELLOW)
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS271)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings